Beli megger tester kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- KYORITSU Multi-function Testeratribut:
- Auto Discharges: Yes
- Power Source: R6/LR6 x 8
- Megger Earth Ground Resistance TesterDeskripsi:Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.atribut:
- UNSPSC: 41113630
- Battery Chemistry: Alkaline
- Battery Size: AA
- Bluetooth Compatible: No
- Brand: MEGGER
- CAT Safety Rating (V): CAT IV
- Calibration Certificate: Available Separately
- Current Accuracy: ±5.00%
- Data logger: No
- Display Screen Type: LCD
- Display Type: Digital
- Dustproof: Yes
- Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
- Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
- IP Rating: IP54
- Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
- Leakage Current Range (mA-A): 0.5 to 19
- Manufacturer Part Number: DET3TC
- Maximum Earth Voltage (VAC): 100
- Maximum Ground Resistance (ohm): 2000
- Maximum Operating Temperature (°F): 131
- Measurement Connectors: Stakes
- Minimum Ground Resistance (ohm): 0.01
- Minimum Operating Temperature (°F): 5
- Number of Batteries Required: 8
- Number of Records Stored: 0
- Operating Frequency (Hz): 128
- Power Supply: Battery
- Product Type: Complete Kit
- Resistance Accuracy: ±2% +3 digits
- Standards: EN 61557-1; EN 61557-5; IEC 61326-1
- Test Current (mA): 4.5
- Test Voltage (V): 25; 50
- Tester Type: Ground Resistance Tester
- Tool Height (inch): 5.7 in
- Tool Length (inch): 8 in
- Tool Width (inch): 3.2 in
- USB Data Download Included: No
- Waterproof: Yes
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU RCD Testersatribut:
- Dimension (LxWxD): 167x186x89 mm
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- KYORITSU Tester Isolasi Tegangan Tinggi Analog (Megger Tegangan Tinggi Analog)Deskripsi:- Permits a wide range of insulation testing up to 100GΩ at variable test voltage from 1 to 10kV - DC voltage output for recorders- Output voltage is shown on the digital display- After tests, automatically discharges the charges stored in the circuit under test- Operates with Ni-MH rechargeable batteriesatribut:
- Dimensions (LxWxD) (mm): 200x140x80
- Measurement Accuracy (ohm): 0.05 to 50G, 1 to 100M, ±10% rdg
- Measuring Range (ohm): 1.6/100G (Auto-ranging), 100M
- Open Circuit Voltage: ±2%, ±10%
- Other Ranges Accuracy: ±1% of scale length*1, ±1% of scale length
- Output Voltage And Set: DC 0 to 10kV ±2%rdg±2dgt
- Power Source: Ni-MH (1.2V) ×8 / External supply DC 15V
- Test Voltage (V): 1 to 10k, 1000
- KYORITSU Tester Isolasi Tegangan Tinggi (Megger Tegangan Tinggi)atribut:
- Test Voltage: 1 Ranges
- Rated Voltage (V): 2500 (100GΩ)
- Dual Resistance scales: Yes
- Power Source: LR14 x 8
- Dimensions (L x W x D) (mm): 177x226x100
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- MAXPRO Arrow Magnetic Welding Holder (Siku Las Magnet)atribut:
- Composition: Steel, Polymer Material, Magnet
- monotaro Clamp Meter (Tang Ampere)Deskripsi:For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Testing batteries, instruction manual, test leads rod
- Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
- AC Voltage (V): 0 To 500 (4 range auto)
- Resistance (omega): 300/3000 To 2 (2 range auto)
- DC Voltage (V): 0 To 500 (5 range auto)
- Display: Display maximum 3200 counts, LCD display and unit symbols
- Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
- Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
- Alternating Current (A): 30/300 To 2 (2 range auto)
- Clamp Diameter (phi mm): 40
- Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
- Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
- Package Weight (g): 266
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Hioki Resistance MeterDeskripsi:Hioki RM3544 menawarkan kemampuan untuk membandingkan nilai terukur dengan ambang batas atas dan bawah yang ditentukan pengguna, dan kemudian menampilkan dan mengeluarkan keputusan komparatif.Selain memberi tahu pengguna tentang hasil menggunakan LED on-board dan nada audio, keputusan juga dapat dikeluarkan melalui terminal input/output eksternal ke kontrol relai dan sistem PLC, menjadikan instrumen ini ideal untuk jalur produksi dan inspeksi.
Daftar Harga megger tester kyoritsu Terbaru November 2026
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| Hioki Insulation Resistance Tester | Rp5.999.900 |
| KYORITSU Multi-function Tester | Rp17.999.900 |
| Megger Earth Ground Resistance Tester | Rp58.999.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| KYORITSU RCD Testers | Rp9.999.900 |
| Hioki Insulation Resistance Tester | Rp7.599.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
| KYORITSU Tester Isolasi Tegangan Tinggi Analog (Megger Tegangan Tinggi Analog) | Rp49.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102736540-1.jpg)



/nkP101550848-3.jpg)




/ijP113396667-1.jpg)
/llP103737777-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/MAXPRO%20Arrow%20Magnetic%20Welding%20Holder%20(Siku%20Las%20Magnet)/f2P111347542-1.jpg)
/P101562568-1.jpg)

/P101002867-1.jpg)
/P102091784-1.jpg)
/krP106885747-1.jpg)
/P101002871-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)